This item is Discontinued.

Proto Ratcheting Wrench Set, Pieces 10 JSCRM-10S-TT

Ratcheting Wrench Set, Pieces 10 (Discontinued)

  • Mfr # JSCRM-10S-TT
  • Zoro # G0095140
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
JSCRM-10S-TT
Zoro #
G0095140
UPC #
662679126957
Country of Origin
Taiwan, Province of China

Dimensions

Size
10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm
Wrench Head Sizes
10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm
Range of Head Sizes
10 mm to 19 mm
Head Size
10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm
Range of Lengths
6 1/4 in to 9 3/4 in
Wrench Length Style
Standard
Head Thickness
1/8 in to 1/4 in

Details

Item
Combination Wrench Set
SAE or Metric
Metric
Finish
Black Chrome
Wrench Style
Combination, Antislip, Open End
Number of Points
12
Number of Pieces
10
Wrench Product Grouping
Wrench Sets
Wrench Material
Alloy Steel
Includes
(10) Non-Reversible Ratcheting Combination Spline Wrenches: 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm
Wrench Item
Ratcheting Combination Wrench
Reversing
No
Flexible Head
No
Measurement Type
Metric
Number of Geared Teeth
72
Ratcheting
Yes
Head Movement
Fixed
Wrench Shape
Straight
Standards
ANSI
Min. Arc Swing
5 Degrees
Insulated
No
Offset
0 Degrees
Non-Magnetic
No
Nonsparking
No
Container Type
Tool Roll
Opening Angle (Deg.)
15 Degrees
Handle Type
One Piece
Opening Type
Rounded
Head Offset Angle
0 Degrees
Anti-Slip Design
Yes
Number of Tools
10
Corrosion Resistant
Yes
Material
Alloy Steel
Head Type
Standard
Tether Style
Tether Ready
Weight
2.71 lb
Container Color
Red
Box End Type
Spline Box End

Description

Metric Spline wrenches can be used on metric 4, 6, 12 point, spline and Torx® fasteners
The chrome-vanadium switch lever allows for easy changes in turning direction which helps improve speed
Chrome-vanadium box ends and switch levers provide high strength and durability

Additional Features:

  • Box end is countersunk for easy application to the fastener
  • Spline design was created for use with specialty spline bolts which are used when weight and size of bolt heads must be minimized
  • Spline design enables the wrench to contact conventional fasteners away from the corners, which applies force over a larger area, reducing risk of fastener scoring and helps prevent rounding of the corners and other fasteners damage that could lead to Foreign Object Damage (FOD)
  • The high contact surface area which is away from fastener points enables turning of highly rounded fasteners
  • Anti-Slip Design (ASD) open end
  • Black chrome finish is corrosion resistant and visually distinctive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.