Shop All Wrench Parts
Proto
Ret Ring Plier Tips, 0.120 In x 0 Deg
Mfr # J364-T0
Zoro # G4328265
product price: $15.35
/ea
$15.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Retaining Ring Pliers
- Type 0.120 in x 0 Degrees
- Impact Rated No
- Accessory Type Replacement Tips
- Compatible with Brand Proto
Product Information
- Brand Proto
- MFR # J364-T0
- Zoro # G4328265
- UPC # 662679031596
- Country of Origin United States
- Category Wrench Parts
Details
Description
Retaining Ring Plier Tips, For Use With Retaining Ring Pliers, Compatible with Grainger Part Number 3R312, 3R313, Compatible with Manufacturer Model Number J364, J365, Compatible with Brand Proto
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEARNING RESOURCES Wind-Up Tape Measure, 33 ft/10m, PK2 (0365)
- SUPER TOOL Chucking Reamer, 34mm, 8 Flute, Carbide Tip (5655340)
- HHIP 7/8" C Collared Keyway Bushing (2006-1306)
- FACOM Short Satin Angle Open-End Wrench - 15 mm (FM-34.15)
- PROTO Repair Kit for 1AP28, 3/4 Dr (J5649FWRK)
- PROTO Ratchet Repair Kit for 1AM29 (J5449-14RK)
- PROTO Ratchet Repair Kit for 1AM31 (J5450FWRK)
- PROTO Ratchet Repair Kit for 1AP25, 1AP26, 3/4Dr (J5649RK)
- PROTO Ret Ring Plier Tips, 0.120 In x 90 Deg (J364-T90)
- PROTO Ratchet Repair Kit for 1AH58 And 1AH60 (J5249RK)
- PROTO Replacement Tips, 0.120 In, For 3R309, 8 Pc (J363)
- Proto Hand Tool Parts