This item is Discontinued.

No Product Image Available

Retaining Ring Plier, Fixed Tip, 7-1/2" L (Discontinued)

  • Mfr # J606
  • Zoro # G4067770
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J606
Zoro #
G4067770
UPC #
662679186289
Country of Origin
United States

Dimensions

For Bore Dia.
1-1/16 in to 13/4 in
Tip Dia.
0.07 in
For Shaft Dia.
15/16 in to 1-7/16 in
Overall Length
7 1/2 in
For Maximum Shaft Diameter
1 7/16 in
For Bore Diameter Range
1 1/16 in to 1 3/4 in
Tip Diameter
0.07 in
For Minimum Bore Diameter
1 1/16 in
For Shaft Diameter Range
15/16 in to 1 7/16 in
For Maximum Bore Diameter
1 3/4 in
For Minimum Shaft Diameter
15/16 in
Overall Length Range
6 - 8 in

Details

Plier Product Group
Pliers
Item
Retaining Ring Plier
Plier Item
Retaining Ring Pliers
Plier Style
Convertible
Tip Angle
0 Degrees
Tip Type
Fixed
Features
Double-Chamber Air Cushion Grip, Precision Ground Tips
Standards
ASME B107.500-2010
Includes
Blow-Mold Carrying Case
For Use With
Retaining Rings
Tip Shape
Round
Non-Sparking
No
For Ring Type
External, Internal
Grip Style
Standard Cushion
Replaceable Tips
No
Conversion Mechanism
Push Button Release
Plier Type
Retaining Ring Pliers
Weight
0.29 lb
Jaw Opening Type
Manual

Description

Retaining Ring Plier, Plier Type Retaining Ring Pliers, For Ring Type External, Internal, Non-Sparking No, Grip Style Standard Cushion, Overall Length 7 1/2 in, For Minimum Bore Diameter 1 1/16 in, For Maximum Bore Diameter 1 3/4 in, Tip Diameter 0.07 in, Tip Angle 0 Degrees , For Minimum Shaft Diameter 15/16 in, For Maximum Shaft Diameter 1 7/16 in, Jaw Opening Type Manual, Replaceable Tips No, Conversion Mechanism Push Button Release

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.