This item is Discontinued.

No Product Image Available

Rev Ratch Box Wrench 13mm (Discontinued)

  • Mfr # BW-1463
  • Zoro # G7059768
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BW-1463
Zoro #
G7059768
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Size
13mm
Length
7"

Details

SAE or Metric
Metric
Wrench Style
Combination
Finish
Full Polished
Number of Points
12
Ratcheting
Yes
Reversing
Yes
Measurement Type
Metric
Item
Rev Ratch Box Wrench 13mm

Description

Rev Ratch Box Wrench 13mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.