This item is Discontinued.

Proto Rolling Cabinet, Red, 42" H, 15 Drawers J544142-15RD

Rolling Cabinet, Red, 42" H, 15 Drawers (Discontinued)

  • Mfr # J544142-15RD
  • Zoro # G214702971
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
J544142-15RD
Zoro #
G214702971
UPC #
662679153984
Country of Origin
United States

Dimensions

Caster Width
2 in
Overall Width
41 in
Overall Depth
18 in
Overall Height
42 in
Caster Diameter
5 in

Details

Number of Drawers
15
Includes
Caster
Features
100% Full Extension, 4-Way Channel Bottom Panel
Caster Material
Polyurethane
Caster Type
Rigid, Swivel
Series
540S
Drawer Color
Red
Locking System
Keyed
Work Surface Material
Vinyl
Body Material
Steel
Cabinet Top Liner Material
Vinyl
Drawer Pull Type
Recessed
Duty Rating
Extra Heavy Duty
Drawer Slide Type
Ball Bearing
Handle Grip Style
Easy Grip Steel
Drawer Finish
Matte
Body Finish
Matte
Body Color
Red
Total Storage Capacity
14,362 cu in
Drawer Liner Material
Vinyl
Includes Drawer Liners
Drawer Liners Included
Drawer Slide Features
Fully Extending
Total Load Capacity
1,800 lb
Includes Cabinet Top Liner
Cabinet Top Liner Included
Body Gauge
18 ga

Description

Rolling Tool Cabinet, 540S Series, Heavy Duty, Width 41 in, Depth 18 in, Height 42 in, Number of Drawers 15, Red, Drawer Color Red, Drawer Capacity 200 lb, Ball Bearing, Full Extension Drawer Slides, Gloss Finish, Storage Capacity 14,362 cu in, Load Rating 1800 lb, Caster Size 5 in x 2 in, Number of Shelves 0, Steel, 18 Gauge, Work Surface Material Vinyl, Caster Wheel Material Polyurethane, Caster Type Rigid, Swivel, Keyed, Easy Grip Steel Handles

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.