Zoro Homepage

Velocity Rolling Tool Cabinet, 8 Drawer, Black, Steel, 27 in W x 22-1/2 in D x 38-1/2 in H

  • Mfr # JSTV2739RS08BK

  • Zoro # G8279059


product price: $1,917.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Number of Drawers
8
Material
Steel
Includes
Caster, Liner
Features
Ergonomic Metal Side Handle for Easy Gripping and Handling., Premium Corrosion Resistant
Width
27 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JSTV2739RS08BK
Zoro #
G8279059
UPC #
662679191290
Country of Origin
United States

Dimensions

Width
27 in
Depth
22-1/2 in
Height
38-1/2 in
Overall Height
38 1/2 in
Overall Depth
22 3/8 in
Overall Width
27 in
Caster Size
6 in x 2 in
Caster Diameter
6 in
Width Range
Less than 30 in Wide
Height Style
Workstation Height Cabinet
Caster Width
2 in
Dimensions
27 in W x 22 3/8 in D x 38 1/2 in H
Overall Dimensions
27 in W x 22 3/8 in D x 38 1/2 in H

Description

20% more capacity than 540 series
Soft close slides – helps maintain organization, resistant to accidental opening
Ball-bearing slides provide 125 lbs of drawer load capacity

Additional Features:

  • Premium corrosion resistant paint: Resistant to hydraulic fluids, oils, greases, and skydrol
  • 450 lb per caster capacity for 1,800 lbs of heavy duty high mileage operation
  • 18 gauge steel cabinets and drawers providing robust support for tools and equipment
  • Premium tubular lock keeping contents secure
  • Ergonomic metal side handle for easy gripping and handling
  • Full extension drawers providing easy access to stored items
  • Includes drawer liners and roller cabinet vinyl top mats

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.