Zoro Homepage

Velocity Rolling Tool Cabinet, 13 Drawer, Blue, Steel, 55 in W x 22-1/2 in D x 38-1/2 in H

  • Mfr # JSTV5539RD13BL

  • Zoro # G8682119


product price: $2,511.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.

Key Features

Number of Drawers
13
Material
Steel
Includes
Caster, Liner
Features
Ergonomic Metal Side Handle for Easy Gripping and Handling., Premium Corrosion Resistant
Width
55 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JSTV5539RD13BL
Zoro #
G8682119
UPC #
662679191603
Country of Origin
United States

Dimensions

Width
55 in
Depth
22-1/2 in
Height
38-1/2 in
Caster Size
6 in x 2 in
Caster Width
2 in
Overall Depth
22 3/8 in
Overall Width
55 in
Overall Height
38 1/2 in
Caster Diameter
6 in
Height Style
Workstation Height Cabinet
Width Range
50 in to 59 in Wide
Dimensions
55 in W x 22 3/8 in D x 38 1/2 in H
Overall Dimensions
55 in W x 22 3/8 in D x 38 1/2 in H

Description

20% more capacity than 540 series
Soft close slides – helps maintain organization, resistant to accidental opening
Ball-bearing slides provide 125-200 lbs of drawer load capacity

Additional Features:

  • Premium corrosion resistant paint: Resistant to hydraulic fluids, oils, greases, and skydrol
  • 1000 lb per caster capacity for 4,000 lbs of heavy duty operation
  • 18 gauge steel cabinets and drawers providing robust support for tools and equipment
  • Premium tubular lock keeping contents secure
  • Ergonomic metal side handle for easy gripping and handling
  • Full extension drawers providing easy access to stored items
  • Includes drawer liners and roller cabinet vinyl top mats

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.