Shop All Hex Keys
Proto
SAE Plain Hex Key, 1/8" Tip Size, 3 3/4 in Long, 3/4 in Short
Mfr # J46208
Zoro # G9482417
$0.62
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Alloy steel
- Finish Black Oxide
- Handle Length 3/4 in
- Handle Material Steel
- Handle Type Plain
Product Information
Dimensions
Arm Length | 3 3/4 in |
Handle Length | 3/4 in |
Tip Size | 1/8" |
Long Arm Length | 3 3/4 in |
Short Arm Length | 3/4 in |
Length Family | Long |
Long-Arm-Length | 3-3/4" |
Short-Arm-Length | 3/4" |
Arm-Length | 3-3/4" |
Handle-Length | 3/4" |
Details
Description
Hex Key, Tip Size 1/8 in, Long Arm Length 3 3/4 in, Short Arm Length 3/4 in, Black Oxide, Length Family Long, Hex, Number of Tips 2, Non-Sparking No, Non-Magnetic No, Tether Ready No, Corrosion Resistant Yes, Insulated No, SAE
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Revolutionary, Complete Range Of SDS-Plu (DMAPL4080)
- DRILL AMERICA 1/16" Cobalt Heavy Duty Jobber Length Drill Bit (D/ACO1/16)
- DRILL AMERICA m16x2 2"OD HSS Round Die (DWTMR2-16X2)
- SUPERCUT 80-inch x 0.5-inch x 0.025 x 14-18 TPI Premium Bimetal Blade (534221)
- PROTO SAE L Key, 3/16 in Tip Size, 4 1/2 in Long, 15/16 in Short (J46212)
- PROTO SAE Plain Hex Key, 1/16" Tip Size, 3 in Long, 9/16 in Short (J46204)
- PROTO SAE Plain Hex Key, 1/4" Tip Size, 6 in Long, 3 in Short (J46416)
- PROTO SAE Plain Hex Key, 5/16" Tip Size, 6 in Long, 3 in Short (J46420)
- PROTO SAE Plain Hex Key, 1/8" Tip Size, 4 in Long, 5/8 in Short (J46408)
- PROTO Metric L Key, 90 mm Tip Size, 1 7/32 in Long, 9 mm Short (J46302)
- WIHA SAE Plain Hex Key, 3/8" Tip Size, 9 3/16 in Long, 1 5/8 in Short (13662)
- Proto Hex Keys & Hex Key Sets