Shop All Service & Pump Wrenches
Proto
Satin Service Wrench 1-1/2"
Mfr # J3548
Zoro # G3961745
product price: $51.69
/ea
$51.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Angle 30 Degrees
- Material Alloy Steel
- Finish Satin
- Head Width 2 1/2 in
- Measurement Type SAE
Product Information
- Brand Proto
- MFR # J3548
- Zoro # G3961745
- UPC # 662679052133
- Country of Origin United States
- Category Service & Pump Wrenches
Dimensions
Size | 1 1/2 in |
Overall Length | 7 5/8 in |
Head Width | 2 1/2 in |
Wrench Length Style | Stubby |
Overall Width | 7 5/8 in |
Head Size | 1 1/2 in |
Details
Description
Service Wrench, Alloy Steel, Satin, Head Size 1 1/2 in, Overall Length 7 5/8 in, 30 Degrees , Head Thickness 9/32 in, Insulated No, SAE, Single End, Rounded, One Piece
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Hand Tap Set, Straight Flute, Series 2046, Imperial, 3 Piece, 1420 Size, GroundUNC Thread Standa (32701)
- RIDGID Cable, S1 1/4 X 15' W/Funnel (50647)
- DIABLO Steel Demon Carbide Teeth Hole Cutter, 1 (DHS1750CF)
- CHANNELLOCK PLIER 12""C JAW PUMP CHNL (442)
- PROTO Service Wrench, Satin, 65mm (J3565M)
- PROTO Satin Service Wrench 1-3/16" (J3538)
- PROTO Satin Service Wrench 1-1/8" (J3536)
- PROTO Service Wrench, 8-1/2 In. L, Satin (J3580)
- PROTO Satin Metric Service Wrench 36 mm (J3536M)
- PROTO Service Wrench, Satin, Size 41mm (J3541M)
- PROTO Service Wrench, Satin, Size 1-5/16 In. (J3542)
- Proto Service & Pump Wrenches