This item is Discontinued.

Proto Satin Service Wrench 1-1/4" J3540

Satin Service Wrench 1-1/4" (Discontinued)

  • Mfr # J3540
  • Zoro # G4001654
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J3540
Zoro #
G4001654
UPC #
662679052096
Country of Origin
United States

Dimensions

Size
1 1/4 in
Overall Length
7 in
Head Width
2 1/2 in
Head Thickness
1/4 in
Head Size
1 1/4 in
Wrench Length Style
Stubby
Overall Width
7 in

Details

Item
Service Wrench
Material
Alloy Steel
Head Angle
30 Degrees
Finish
Satin
Wrench Product Grouping
Wrenches
Opening Type
Rounded
Handle Type
One Piece
Handle Color
Silver
Wrench Shape
Straight
Corrosion Resistant
Yes
Standards
ASME
Opening Angle (Deg.)
30 Degrees
Single End/Double End
Single End
Non-Magnetic
No
Head Type
Standard
Weight
0.45 lb
Measurement Type
SAE
Tether Style
Not Tether Capable
Reversing
No
Ratcheting
No
Head Offset Angle
30 Degrees
Nonsparking
No
Insulated
No

Description

Service Wrench, Alloy Steel, Satin, Head Size 1 1/4 in, Overall Length 7 in, 30 Degrees , Head Thickness 1/4 in, Insulated No, SAE, Single End, Rounded, One Piece

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.