Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
J88808
Zoro #
G3381576
UPC #
662679042271
Country of Origin
United States
Details
Item
Combination Screwdriver Set
Handle Material
Multicomponent
Handle Design
Tri Lobular Nonslip
Number of Pieces
8
Shank Material
Alloy Tool Steel
Finish
Chrome
Includes
Keystone 1/4" x 4", 5/16" x 6", Cabinet 3/16" x 3", 3/16" x 4", 3/16" x 5", Phillips #1 x 3", #2 x 4", #3 x 6"
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Shank Shape
Round
Tether Style
Tether Capable
Material
Alloy Steel
Description
Combination Screwdriver Set, Assorted, Number of Pieces 8, Includes Keystone 1/4 in x 4 in, 5/16 in x 6 in, Cabinet 3/16 in x 3 in, 3/16 in x 4 in, 3/16 in x 5 in, Phillips #1 x 3 in, #2 x 4 in, #3 x 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.