This item is Discontinued.

Proto Screwdriver Set, Slotted/Phillips, 8 Pc J1208SCL

Screwdriver Set, Slotted/Phillips, 8 Pc (Discontinued)

  • Mfr # J1208SCL
  • Zoro # G5291142
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
J1208SCL
Zoro #
G5291142
UPC #
662679081898
Country of Origin
United States

Dimensions

Tip Size
3/16", 1/4", #1, #2
Shank Length
6 in to 16 in
Handle Length
4 1/2 in
For Fastener Size
1/4 in, 2-4, 3/16 in, 5-9
Sizes Included
Cabinet: 3/16 in x 6 in, 1/4 in x 10 in, 1/4 in x 12, 1/4 in x 16 in, Phillips: #1 x 8 in, #2 x 8 in, #2 x 12 in, #2 x 16 in

Details

Item
Long Combination Screwdriver Set
Tip Style Group
Standard
Screwdriver Tip Style
Keystone Slotted/Phillips
Handle Material
Multi Component
Handle Design
Ergonomic with Tip ID on End
Number of Pieces
8
ESD Safe
No
Tether Capable
Tether Capable
Includes
(4) Cabinet: 3/16" x 6", 1/4" x 10", 1/4" x 12, 1/4" x 16"; (4) Phillips: #1 x 8", #2 x 8", #2 x 12", #2 x 16"; Red Vinyl Pouch
Finish
Chrome Plated
Insulated
No
Shank Material
Alloy Steel
Shank Shape
Round
Screwdriver and Nut Driver Grouping
Screwdriver Sets
Nonsparking
No
Standards
ASME B107.15
SAE or Metric
SAE
Features
Ergonomic Quad-Lobe Handle Design with 360 Degrees Texture For Additional Grip, Designed to Meet Demanding Heavy-Duty Needs of Industrial Maintenance and Assembly Applications, Screwdrivers Meet ASME B107.15 Standards, Made of High-Alloy Steel (Same as Shank), Fully Grounded and Chemically Polished, Then Chrome Plated For Corrosion Resistance, Precision Machined For Precise Fastener Fit
Tip Style
Phillips, Slotted
Handle Type
Ergonomic Quad-Lobe
Tether Style
Tether Capable
Corrosion Resistant
Yes
Handle Color
Black, Gray, Red
Container Type
Pouch
Magnetized Tip
No
Measurement Type
SAE
Non-Sparking
No
Ratcheting
No
Grip Style
Ergonomic
Shank Finish
Chrome
Tether Ready
No
Tip Finish
Chrome
Material
Alloy Steel
Bit Style
Slotted, Phillips
Insulated / Uninsulated
Uninsulated

Description

General Purpose Screwdriver Set, Tip Finish Chrome, #1, #2, 1/4 in, 3/16 in, Phillips, Slotted, Ergonomic, Number of Pieces 8, No, ESD Safe No, Non-Sparking No, Measurement Type SAE, Includes Cabinet 3/16 in x 6 in , 1/4 in x 10 in , 1/4 in x 12, 1/4 in x 16 in , Phillips #1 x 8 in , #2 x 8 in , #2 x 12 in , #2 x 16 in , Red Vinyl Pouch, Corrosion Resistant Yes, ASME B107.15, Tether Ready No, Range of Shank Lengths 6 in to 16 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.