This item is Discontinued.

Proto Screwdriver Set, Slotted/Phillips, 8 Pc J1208SCP

Screwdriver Set, Slotted/Phillips, 8 Pc (Discontinued)

  • Mfr # J1208SCP
  • Zoro # G5291124
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
J1208SCP
Zoro #
G5291124
UPC #
662679081874
Country of Origin
United States

Dimensions

Tip Size
1/4", 3/16", 5/16", 3/8", #1, #2
Shank Length
1-1/2 in to 6 in
Sizes Included
Keystone Slotted: 3/16 in x 3 in, 1/4 in x 1 1/2 in, 1/4 in x 4, 5/16 in x 6 in, Phillips: #1 x 3 in, #2 x 1 1/2 in, #2 x 4 in
For Fastener Size
1/4 in, 2-4, 3/16 in, 3/8 in, 5-9, 5/16 in
Handle Length
4 1/2 in

Details

Item
Combination Screwdriver Set
Tip Style Group
Standard
Screwdriver Tip Style
Keystone Slotted/Phillips
Handle Material
Multi Component
Handle Design
Ergonomic with Tip ID on End
Number of Pieces
8
Tether Capable
Tether Capable
Insulated
No
Screwdriver and Nut Driver Grouping
Screwdriver Sets
Nonsparking
No
Includes
(4) Keystone Slotted: 3/16" x 3", 1/4" x 1-1/2", 1/4" x 4, 5/16" x 6", 3/8" x 8"; Phillips #1 x 3", #2 x 1-1/2", #2 x 4"
Shank Shape
Round
Finish
Chrome Plated
Shank Material
Alloy Steel
ESD Safe
No
Handle Type
Ergonomic
Standards
ASME B107.15
Features
Ergonomic Quad-Lobe Handle Design with 360 Degrees Texture For Additional Grip, Designed to Meet Demanding Heavy-Duty Needs of Industrial Maintenance and Assembly Applications, Screwdrivers Meet ASME B107.15 Standards, Fully Grounded and Chemically Polished, Then Chrome Plated For Corrosion Resistance, Made of High-Alloy Steel (Same as Shank), Precision Machined For Precise Fastener Fit
Tip Style
Phillips, Slotted
SAE or Metric
SAE
Tether Style
Tether Capable
Grip Style
Ergonomic
Corrosion Resistant
Yes
Container Type
Pouch
Measurement Type
SAE
Shank Finish
Chrome
Magnetized Tip
No
Handle Color
Black, Gray, Red
Tether Ready
No
Tip Finish
Chrome
Non-Sparking
No
Ratcheting
No
Material
Alloy Steel
Bit Style
Keystone Slotted, Phillips
Insulated / Uninsulated
Uninsulated

Description

General Purpose Screwdriver Set, Tip Finish Chrome, #1, #2, 1/4 in, 3/16 in, 3/8 in, 5/16 in, Phillips, Slotted, Ergonomic, Number of Pieces 8, No, ESD Safe No, Non-Sparking No, Measurement Type SAE, Includes Keystone Slotted 3/16 in x 3 in , 1/4 in x 1-1/2 in , 1/4 in x 4, 5/16 in x 6 in , Phillips #1 x 3 in , #2 x 1-1/2 in , #2 x 4 in , Corrosion Resistant Yes, ASME B107.15, Tether Ready No, Range of Shank Lengths 1 1/2 in to 6 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.