This item is Discontinued.

Proto Screwdriver Set, Torx(R), 7 Pc, Round Shank J1207STP

Screwdriver Set, Torx(R), 7 Pc, Round Shank (Discontinued)

  • Mfr # J1207STP
  • Zoro # G9103631
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
J1207STP
Zoro #
G9103631
UPC #
662679127596
Country of Origin
Unknown

Dimensions

Tip Size
TP8, TP10, TP15, T20, T25, TP27
Shank Length
8 in
Overall Length
12-1/4", 12-1/2"
For Fastener Size
TP10, TP15, TP27, TP8
Sizes Included
Torx Plus: TP8 x 8 in, TP10 x 4 in, TP15 x 8 in, TP20 x 8 in, TP25 x 8 in, TP27 x 8 in, TP30 x 8 in
Handle Length
4 1/2 in

Details

Item
Tamper Proof Screwdriver Set
Tip Style Group
Torx(R)
Screwdriver Tip Style
Torx(R)
Handle Material
Multi Component
Handle Design
Ergonomic
Number of Pieces
7
Includes
(5) 12-1/4" Length Torx Plus: TP8 x 8", TP10 x 4", TP15 x 8", TP20 x 8", TP25 x 8"; (2) 12-1/2" Length Torx Plus: TP27 x 8", TP30 x 8"
Insulated
No
Screwdriver and Nut Driver Grouping
Screwdriver Sets
Finish
Polished
Shank Shape
Round
Shank Material
Alloy Steel
Standards
TXD-705
Nonsparking
No
Features
360 Degree Chemical Resistant Textured Grip, Handle Shape Prevents Screwdriver From Rolling Away
ESD Safe
No
Tether Capable
Tether Capable
Tip Style
Torx
SAE or Metric
SAE
Handle Type
Ergonomic
Tether Style
Tether Capable
Container Type
None
Tip Finish
Chrome
Magnetized Tip
No
Handle Color
Black, Gray, Red
Tether Ready
No
Corrosion Resistant
Yes
Ratcheting
No
Measurement Type
Torx
Shank Finish
Chrome
Grip Style
Ergonomic
Non-Sparking
No
Bit Style
Torx
Insulated / Uninsulated
Uninsulated

Description

The Proto J1207STP Screwdriver Set, Torx, 7 Pc, Round Shank is a durable screwdriver set that will get the job done. This tamper proof screwdriver set comes with seven popular torx bits. It has a chemical resistant textured grip for maximum comfort and ease of use. The handle shape prevents the screwdriver from rolling away while you work. Each of these screwdrivers come in black, gray or red to help you stay organized and on task. Their multi component handles are designed to fit comfortably in your hand for better control while working. These screwdrivers have alloy steel shanks that are sturdy enough to hold up under pressure without bending or breaking easily. This Proto J1207STP Screwdriver Set, Torx, 7 Pc, Round Shank is an essential toolkit for any mechanic's toolbox.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.