Shop PROTO
See all product information
Create Account
Screwdrivers, Slotted, 1/8in, Red, Round
- Mfr # JCP1808RF
- Zoro # G901862759
product price:Â
$
11.65
/ea
Key Features
Tip Size
1/8 in
Tip Style
Slotted
Shank Length
8 in
Handle Material
Plastic
Insulated
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Tip Size
- 1/8 in
- Shank Length
- 8 in
- Overall Length
- 11 1/4 in
- Handle Length
- 3 1/4 in
- For Fastener Size
- 1/8 in
- Shank Diameter
- 1/8 in
- Wire Rope Length
- 11 1/4 in
- Length
- 11 1/4 in
Description
Screwdrivers, Tip Size 1/8 in, Slotted, Plastic, Overall Length 11 1/4 in, ESD Safe No, Non-Sparking No, Non-Magnetic No, Insulated No, Corrosion Resistant Yes, No, Tip Finish Black Oxide
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.