Shop GENIUS TOOLS
Create Account
1/4in Dr. T-20 Star Bit Socket 45mmL
- Mfr # 208+6120
- Zoro # G423578770
product price:Â
$
4.06
/ea
Sold in multiples of 2 for
$8.12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 208+6120
- Zoro #
- G423578770
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Star Bit Socket T20 Size 1/4 Inch Drive 45mm Length Durable S2 Steel - 208+6120 Professional Star Bit Socket This T20 star bit socket is built for controlled fastener engagement with a compact 1/4 inch drive format. With a 45mm (1.77 inch) overall length, it balances reach and access for work in tighter spaces while maintaining a stable, hand-tool feel. Designed for professional technicians, the star bit is securely attached yet interchangeable. Clear, stamped size markings support faster tool organization and reduce time spent checking or sorting similar-looking bits. Key Benefits T20 star bit socket profile helps maintain a secure fit on fasteners. 1/4 inch drive size suits common ratchets, extensions, and hand tool setups. 45mm overall length (1.77 inches) supports access in confined work areas. Durable S2 steel construction offers high strength and long-term wear resistance. Anti-corrosive properties help protect the socket in demanding shop environments. Permanently stamped size marking enables quick identification and better tool organization. Meets or exceeds ANSI standards for dependable performance in professional service work. Built for repeated daily use, it delivers consistent engagement and durability while keeping size identification simple and permanent for efficient workflow.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.