This item is Discontinued.

Proto Short Combination Wrench 27MM - 12 Point J1227MS

Short Combination Wrench 27MM - 12 Point (Discontinued)

  • Mfr # J1227MS
  • Zoro # G6547191
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
J1227MS
Zoro #
G6547191
UPC #
662679175085
Country of Origin
United States

Dimensions

Overall Length
8 1/2 in
Head Size
27 mm
Wrench Length Style
Stubby
Head Thickness
7/16 in, 5/8 in

Details

Finish
Chrome
Head Offset Angle
15 Degrees
Number of Points
12
Wrench Shape
Straight
Single End/Double End
Double End
Standards
ASME B107.100-2010
Wrench Style
Short
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Insulated
No
Wrench Product Grouping
Wrenches
Ratcheting Configuration
Non-Ratcheting
Head Movement
Fixed
Reversing
No
Anti-Slip Design
Yes
Tether Style
Tether Capable
Measurement Type
Metric
Box End Type
12-Point Box End
Handle Color
Silver
Non-Magnetic
No
Opening Angle (Deg.)
15 Degrees
Corrosion Resistant
Yes
Handle Type
One Piece
Weight
0.9 lb
Opening Type
Hex
Nonsparking
No
Head Type
Offset
Ratcheting
No

Description

Combination Wrench, Alloy Steel, Chrome, Head Size 27 mm, Overall Length 8 1/2 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 7/16 in, 5/8 in, Metric, Hex

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.