This item is Discontinued.

Proto Sledge Hammer, 3 lb., 14 In, Fiberglass J1434G

Sledge Hammer, 3 lb., 14 In, Fiberglass (Discontinued)

  • Mfr # J1434G
  • Zoro # G2572735
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
J1434G
Zoro #
G2572735
UPC #
662679020200
Country of Origin
United States

Dimensions

Overall Length
14 in
Face Diameter
1 7/8 in
Head Width
1 7/8 in
Head Length
4 1/2 in

Details

Item
Double Face Sledge Hammer
Head Weight
3 lb
Head Material
Forged Steel
Handle Material
Fiberglass
Handle Design
Slip Resistant Cushion Grip
Tether Capable
Tether Capable
Head Color
Black
Handle Color
Black/Red
Tether Style
Standard Tool (Accessory Needed for Tethering)

Description

Double Face Sledge Hammer, Handle Material Fiberglass, Head Material Forged Steel, Head Weight 3 lb, Face Diameter 1 7/8 in, Overall Length 14 in, Handle Color Black/Red, Head Length 4 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.