This item is Discontinued.

Proto Slip Joint Pliers, 5-3/4 In, 1-5/16 In Jaw J275

Slip Joint Pliers, 5-3/4 In, 1-5/16 In Jaw (Discontinued)

  • Mfr # J275
  • Zoro # G7624802
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J275
Zoro #
G7624802
UPC #
662679031312
Country of Origin
United States

Dimensions

Jaw Width
7/8 in
Jaw Length
1 3/8 in
Overall Length
5 3/4 in
Jaw Thickness
1/4 in
Overall Length Range
Less than 6 in

Details

Plier Product Group
Pliers
Plier Item
Slip Joint Pliers
Max. Jaw Opening
9/32 in
Wire Cutter
Yes
Handle Type
Plain
Tether Capable
Tether Capable
Nonsparking
No
Insulated
No
Material
Forged Alloy Steel
Features
Two Jaw Positions
Standards
ASME B107.23
Finish
Natural
Item
Slip Joint Plier
Tether Style
Tether Capable
Handle Style
Plain
Additional Tool Functions
Wire Cutter
Grip Style
Plain
Plier Type
Slip Joint Pliers
Number of Jaw Positions
2
Plier Material
Steel
Non-Sparking
No
Includes Wire Cutter
Yes
Series
PROTO
Steel Type
Alloy Steel
Maximum Jaw Opening
1/4 in
Tether Ready
No
Weight
0.24 lb
Wire Cutter Included
Yes

Description

This Proto J275 Slip Joint Pliers is a versatile tool that can be used for cutting and bending wires. Featuring a 5-3/4 in. length, this slip joint plier has 1 5/16" jaw length. It has two jaw positions which allow you to adjust the jaws easily without having to reposition the pliers. The shear type wire cutter makes it easy to cut wires of different gauges. The plastisol grips provide comfort and stability when using the tool. This Proto J275 Slip Joint Plier is a reliable tool that will meet your needs for handling wire work efficiently and safely.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.