Soft Face Aluminum Hammer
- Mfr # JSF250HMA
- Zoro # G623550842
product price:Â
$
65.15
/ea
Key Features
Features
Classic Handle Design
FME Compliant
Yes
Hammer Type
Soft Face Hammer
Tip Material
Plastic
Replaceable Tips
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JSF250HMA
- Zoro #
- G623550842
- UPC #
- 0662679203139
- Country of Origin
- Tajikistan
Dimensions
- Tip Diameter
- 2 in
- Overall Length
- 14 in
- Head Length
- 5 1/2 in
- Wire Rope Length
- 14 in
- Length
- 14 in
- Fits Chest Size
- Classic Handle Design
Details
- Item
- Soft Face Hammer
- Features
- Classic Handle Design
- FME Compliant
- Yes
- Hammer Type
- Soft Face Hammer
- Tip Material
- Plastic
- Replaceable Tips
- No
- Includes Tips
- Yes
- Included Tip Hardness
- Medium, Tough
- Grip Style
- Plain
- Head Material
- Steel
- Handle Material
- Wood
- Head Weight
- 2 lb
- Dead Blow Hammer
- No
- Non-Marring
- Yes
Description
Soft Face Hammer, Hammer Type Soft Face Hammer, Head Material Steel, Tip Material Plastic, Head Weight 2 lb, Tip Diameter 2 in, Included Tip Hardness Medium, Tough, Overall Length 14 in, Replaceable Tips No, Includes Tips Yes, Dead Blow Hammer No, Non-Sparking Yes, FME Compliant Yes, Features Classic Handle Design, Grip Style Plain, Handle Material Wood, Head Length 5 1/2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.