
Soft Face Hammer, Fiberglass, 1 1/4 lb
Mfr # JSF200HMA
Zoro # G915854894
product price: $53.89
/eaKey Features
Overall Length
14 in
Replaceable Tips
Yes
Series
SF20
Includes Tips
Yes
Included Tip Hardness
Hard, Medium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JSF200HMA
Zoro #
G915854894
UPC #
662679202927
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
14 in
Tip Diameter
2 in
Head Length
2 1/2 in
Details
Replaceable Tips
Yes
Series
SF20
Includes Tips
Yes
Included Tip Hardness
Hard, Medium
Replaceable Handle
No
Head Weight
1 1/2 lb
Standards
ASME B107.54
Hammer Type
Soft Face Hammer
Dead Blow Hammer
No
Non-Sparking
Yes
Item
Soft Face Hammer
Tether Ready
No
Handle Material
Fiberglass
FME Compliant
No
Description
Soft Face Hammer, Hammer Type Soft Face Hammer, Head Material Not Applicable, Tip Material Not Applicable, Head Weight 1 1/2 lb, Tip Diameter 2 in, Included Tip Hardness Hard, Medium, Overall Length 14 in, Replaceable Tips Yes, Includes Tips Yes, Dead Blow Hammer No, Non-Sparking Yes, Tether Ready No, FME Compliant No, Replaceable Handle No, Handle Material Fiberglass, Head Length 2 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.