Zoro Homepage
This item is Discontinued.
Proto Striking Wrench, Straight, 1-1/16, 9-7/8 L JSN17

Striking Wrench, Straight, 1-1/16, 9-7/8 L (Discontinued)

  • Mfr # JSN17
  • Zoro # G6115234
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JSN17
Zoro #
G6115234
UPC #
662679980504
Country of Origin
United States

Dimensions

Nominal Size
1 1/16 in
Overall Length
10 in
Head Thickness
5/8 in
Head Size
1 1/16 in

Details

Item
Striking Wrench
Handle Type
Straight
SAE or Metric
SAE
Number of Points
12
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Finish
Black Oxide
Offset
None
Standards
Federal Specification GGG-W-636E
Measurement Type
SAE
Non-Magnetic
No
Insulated
No
Tether Style
Not Tether Capable
Nonsparking
No
Corrosion Resistant
Yes
Handle Color
Black
Weight
1.9 lb
Material
Alloy Steel
Head Type
Standard
Head Offset Angle
0 Degrees
Box End Type
12-Point Box End

Description

Striking Wrench, Alloy Steel, Black Oxide, Head Size 1 1/16 in, Overall Length 10 in, 0 Degrees , Head Thickness 5/8 in, SAE, Standard, Not Tether Capable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.