Zoro Homepage
This item is Discontinued.
Proto Striking Wrench, Straight, 1-1/4, 10-1/4 L JSN20

Striking Wrench, Straight, 1-1/4, 10-1/4 L (Discontinued)

  • Mfr # JSN20
  • Zoro # G5292874
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JSN20
Zoro #
G5292874
UPC #
662679980535
Country of Origin
United States

Dimensions

Nominal Size
1 1/4 in
Overall Length
10 in
Head Thickness
3/4 in
Head Size
1 1/4 in

Details

Item
Striking Wrench
Handle Type
Straight
SAE or Metric
SAE
Number of Points
12
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Finish
Black Oxide
Standards
Federal Specification GGG-W-636E
Offset
None
Material
Alloy Steel
Box End Type
12-Point Box End
Head Type
Standard
Weight
1.9 lb
Non-Magnetic
No
Nonsparking
No
Head Offset Angle
0 Degrees
Insulated
No
Corrosion Resistant
Yes
Tether Style
Not Tether Capable
Handle Color
Black
Measurement Type
SAE

Description

When you need to drive a fastener with a hammer, the Proto JSN20 Striking Wrench is just what you need. It features 12-point alloy steel construction for high strength and durability. The striking wrench has a black oxide finish that offers excellent corrosion resistance. The 12-point head gives you better grip on the fastener and allows for more efficient use of force. Its straight handle has an overall length of 10 in., making it easy to work with. You will want to have this Proto JSN20 Striking Wrench around for your next project because it will make things easier and faster.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.