Zoro Homepage
This item is Discontinued.
Proto Striking Wrench, Straight, 1-3/16, 10-1/4 L JSN19

Striking Wrench, Straight, 1-3/16, 10-1/4 L (Discontinued)

  • Mfr # JSN19
  • Zoro # G7609637
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JSN19
Zoro #
G7609637
UPC #
662679980528
Country of Origin
United States

Dimensions

Nominal Size
1 3/16 in
Overall Length
10 in
Head Thickness
3/4 in
Head Size
1 3/16 in

Details

Item
Striking Wrench
Handle Type
Straight
SAE or Metric
SAE
Number of Points
12
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Offset
None
Standards
Federal Specification GGG-W-636E
Finish
Black Oxide
Head Offset Angle
0 Degrees
Non-Magnetic
No
Measurement Type
SAE
Tether Style
Not Tether Capable
Head Type
Standard
Weight
2.1 lb
Insulated
No
Box End Type
12-Point Box End
Corrosion Resistant
Yes
Nonsparking
No
Material
Alloy Steel
Handle Color
Black

Description

This Proto JSN19 Striking Wrench is a high-quality tool that will meet the demands of the job. This striking wrench has a straight handle and a 12-point head for maximum torque. With an alloy steel construction, this black oxide finished striking wrench is strong and durable. It has a 1 3/16" nominal size and 1 3/16" head size. The Proto JSN19 Striking Wrench is the perfect tool to have on hand when you need to remove stubborn fasteners or tighten bolts with precision.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.