This item is Discontinued.

Proto Structural Box End Wrench, 2-9/16 in. J2641

Structural Box End Wrench, 2-9/16 in. (Discontinued)

  • Mfr # J2641
  • Zoro # G7554477
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J2641
Zoro #
G7554477
UPC #
662679120177
Country of Origin
United States

Dimensions

Head Size
2 9/16 in
Overall Length
29 in
Head Thickness
1 1/2 in

Details

Item
Structural Box End Wrench
Offset
2 1/4 in
Number of Points
12
Wrench Material
Alloy Steel
Finish
Black Oxide
Standards
Federal Specification GGG-W-636E
Handle Type
Tapered
Insulated
No
Nonsparking
No
Wrench Type
Box End Wrench
Non-Magnetic
No
Material
Alloy Steel
Head Type
Offset
Measuring Scale
No
Head Offset Angle
45 Degrees
Adjustable
Not Adjustable
Weight
11.24 lb
Measurement Type
SAE
Box End Type
12-Point Box End
Corrosion Resistant
Yes
Lockable
No
Reversing
No
Ratcheting
No
Handle Color
Black
Tether Style
Tether Capable

Description

Structural Box End Wrench, Box End Wrench, Alloy Steel, Black Oxide, Head Size 2 9/16 in, Head Offset Angle 45 Degrees , Head Thickness 1 1/2 in, Overall Length 29 in, Measuring Scale No, SAE, Not Adjustable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.