This item is Discontinued.

Proto Structural Open End Wrench, 1-1/2 in. JC909A

Structural Open End Wrench, 1-1/2 in. (Discontinued)

  • Mfr # JC909A
  • Zoro # G1026471
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
JC909A
Zoro #
G1026471
UPC #
662679120566
Country of Origin
United States

Dimensions

Head Size
1 1/2 in
Overall Length
20 in
Head Thickness
13/16 in

Details

Item
Structural Open End Wrench
Offset
1 1/4 in
Number of Points
0
Wrench Material
Alloy Steel
Finish
Black Oxide
Standards
Federal Specification GGG-W-636E
Handle Type
Tapered
Weight
3.79 lb
Jaw Material
Alloy Steel
Handle Color
Black
Insulated
No
Corrosion Resistant
Yes
Nonsparking
No
Lockable
No
Head Offset Angle
45 Degrees
Tether Style
Tether Capable
Reversing
No
Wrench Type
Open End Wrench
Head Type
Offset
Ratcheting
No
Adjustable
Not Adjustable
Measurement Type
SAE
Material
Alloy Steel
Non-Magnetic
No
Opening Type
Square
Measuring Scale
No

Description

Structural Open End Wrench, Open End Wrench, Alloy Steel, Black Oxide, Head Size 1 1/2 in, Head Offset Angle 45 Degrees , Head Thickness 13/16 in, Overall Length 20 in, Measuring Scale No, SAE, Square, Not Adjustable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.