This item is Discontinued.

Proto Structural Open End Wrench, 1-5/16 in. JC908A

Structural Open End Wrench, 1-5/16 in. (Discontinued)

  • Mfr # JC908A
  • Zoro # G0660852
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
JC908A
Zoro #
G0660852
UPC #
662679120542
Country of Origin
United States

Dimensions

Head Size
1 5/16 in
Overall Length
19 in
Head Thickness
13/16 in

Details

Item
Structural Open End Wrench
Offset
1 1/4 in
Number of Points
0
Wrench Material
Alloy Steel
Finish
Black Oxide
Handle Type
Tapered
Standards
Federal Specification GGG-W-636E
Wrench Type
Open End Wrench
Tether Style
Tether Capable
Lockable
No
Measuring Scale
No
Jaw Material
Alloy Steel
Material
Alloy Steel
Weight
2.79 lb
Non-Magnetic
No
Head Offset Angle
45 Degrees
Insulated
No
Corrosion Resistant
Yes
Ratcheting
No
Nonsparking
No
Adjustable
Not Adjustable
Reversing
No
Opening Type
Square
Measurement Type
SAE
Handle Color
Black
Head Type
Offset

Description

Structural Open End Wrench, Open End Wrench, Alloy Steel, Black Oxide, Head Size 1 5/16 in, Head Offset Angle 45 Degrees , Head Thickness 13/16 in, Overall Length 19 in, Measuring Scale No, SAE, Square, Not Adjustable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.