Zoro Homepage

Stubby Ratcheting Wrench Set, Combination

  • Mfr # JSCVS-9S

  • Zoro # G7491373


product price: $199.99
/ea
Free Shipping & Returns

Key Features

SAE or Metric
SAE
Finish
Black Chrome
Size
1/4", 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4"
Wrench Style
Stubby, Combination, Antislip, Open End
Number of Points
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JSCVS-9S
Zoro #
G7491373
UPC #
662679113162
Country of Origin
Taiwan, Province of China

Dimensions

Size
1/4", 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4"
Wrench Head Sizes
1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in
Range of Lengths
3 1/8 in to 5 1/2 in
Head Size
1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in
Range of Head Sizes
1/4 in to 3/4 in
Head Thickness
1/8 in to 1/4 in
Wrench Length Style
Stubby

Details

Item
Combination Wrench Set
SAE or Metric
SAE
Finish
Black Chrome
Wrench Style
Stubby, Combination, Antislip, Open End
Number of Points
12
Number of Pieces
9
Ratcheting
Yes
Standards
ASME
Includes
(9) Stubby Reversible Ratcheting Combination Spline Wrenches: 1/4", 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4"
Reversing
Yes
Measurement Type
SAE
Wrench Product Grouping
Wrench Sets
Number of Geared Teeth
72
Wrench Item
Ratcheting Combination Wrench
Insulated
No
Flexible Head
No
Head Movement
Fixed
Accessories
Tool Roll
Offset
15 Degrees
Min. Arc Swing
5 Degrees
Wrench Material
Steel
Wrench Shape
Straight
Container Type
Tool Roll
Weight
1.63 lb
Material
Alloy Steel
Anti-Slip Design
Yes
Tether Style
Tether Capable
Head Offset Angle
15 Degrees
Container Color
Red
Non-Magnetic
No
Opening Angle (Deg.)
15 Degrees
Corrosion Resistant
Yes
Opening Type
Rounded
Number of Tools
9
Handle Type
One Piece
Nonsparking
No
Box End Type
Spline Box End
Head Type
Offset

Description

Black chrome finish is corrosion resistant and visually distinctive
Fractional spline wrenches can be used on fractional 4, 6, 12 point, spline fasteners and Torx fasteners
The chrome-vanadium switch lever allows for easy changes in turning direction which helps improve speed

Additional Features:

  • 15-degree angled offset box end helps keep shank clear of obstructions
  • Anti-Slip Design (ASD) open end

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.