This item is Discontinued.

Proto Surface Protective Hammer Tip - 1-1/2" Super Soft JSF15SS

Surface Protective Hammer Tip - 1-1/2" Super Soft (Discontinued)

  • Mfr # JSF15SS
  • Zoro # G7515243
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
JSF15SS
Zoro #
G7515243
UPC #
662679020989
Country of Origin
United States

Dimensions

Tip Dia. (In.)
1 1/2 in
Tip Diameter
1 1/2 in

Details

Hardness
Soft
Color
Gray
Item
Hammer Tip
For Use With
SOFT RUBBER
Type
Soft-Face

Description

Hammer Tip, Color Gray

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.