
3/8 in Drive Torx(R) Socket Bit Torx(R) T10 Tip, 1 23/32 in L
Mfr # J5239-10W
Zoro # G3904387
product price: $11.29
/eaKey Features
Drive Size
3/8 in
Overall Length
1 23/32 in
Finish
Chrome
Tip Size
T10
SAE or Metric
Torx(R)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
J5239-10W
Zoro #
G3904387
UPC #
662679161781
Country of Origin
United States
Dimensions
Drive Size
3/8 in
Overall Length
1 23/32 in
Tip Size
T10
Size
T10
Socket Depth
Standard
Insert Length
5/8 in
Details
Item
Socket Bit
Finish
Chrome
SAE or Metric
Torx(R)
Material
Alloy Steel
Standards
SAE AS4984A
Bit Style
Torx(R)
Category Type
Socket Bits
Number of Points
0
Socket Type
Screwdriver Bit
Measurement Type
Torx
Impact Rated
No
Tip Style
Torx
Replaceable Insert
No
Insulated
No
Includes Insulation
Not Insulated
Replaceable Insert Capable
Fixed Insert
Impact Rated Status
Not Impact Rated
Description
3/8-inch drive slotted screwdriver bit sockets
5/16-inch tip size
3/64-inch tip width
Additional Features:
- 3-inch overall length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.