This item is Discontinued.

Proto Tether-Ready Dead Blow Compo-Cast® Combo Face Hammers - 15 oz J57-530-TT

Tether-Ready Dead Blow Compo-Cast® Combo Face Hammers - 15 oz (Discontinued)

  • Mfr # J57-530-TT
  • Zoro # G7531666
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
J57-530-TT
Zoro #
G7531666
UPC #
662679118662
Country of Origin
United States

Dimensions

Face Diameter
1 in, 1 1/4 in
Overall Length
10 in
Head Length
3 3/4 in
Hammer Face Diameter
1 1/4 in

Details

Item
Dead Blow Hammer
Head Material
Urethane
Head Weight
15 oz
Handle Material
Steel
Tether Capable
Tether Ready
Nonsparking
No
Replaceable Tip
No
Head Color
Orange
Features
Dual Head Design (Standard Dead Blow and Slim-Line Heads), Dual Molded Grip, Reinforced Handle With Solid Steel Shaft
Handle Color
Orange
Tether Style
Tether Ready
Face Shape
Round
Face Material
Urethane
Dead Blow Hammer
Yes
Non-Sparking
No
Handle Attachment
Welded
Double Faced
Yes
Tether Ready
Yes
Series
Compo-Cast
Hammer Type
Face Hammer

Description

The Proto J57-530-TT Tether-Ready Dead Blow Compo-Cast® Combo Face Hammers is a versatile tool that can be used in many different applications. The dual head design of this dead blow hammer means you can use the standard and slimline heads for various tasks. Made with urethane over steel, the head has an orange face diameter of 1 in x 1 1/4 in. This 10 3/8 in long dead blow hammer also has an orange handle and 15 oz head weight. If you want to get the job done right, equip yourself with this high quality dead blow hammer from Proto Tools.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.