This item is Discontinued.

Proto Tether-Ready Full Polish Double Box Wrench 9/16" x 5/8"-12 Point J1172-TT

Tether-Ready Full Polish Double Box Wrench 9/16" x 5/8"-12 Point (Discontinued)

  • Mfr # J1172-TT
  • Zoro # G8601905
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J1172-TT
Zoro #
G8601905
UPC #
662679126223
Country of Origin
United States

Dimensions

Overall Length
9 1/2 in
Size
9/16" x 5/8"
Wrench Head Sizes
9/16 in, 5/8 in
Head Size
9/16 in, 5/8 in
Wrench Length Style
Standard
Head Thickness
3/8 in, 13/32 in

Details

Item
Box End Wrench
Head Type
Offset
Finish
Chrome
Standards
ASME B107.100
Material
Alloy Steel
Number of Points
12
Weight
0.41 lb
SAE or Metric
SAE
Corrosion Resistant
Yes
Head Movement
Fixed
Reversing
No
Ratcheting Configuration
Non-Ratcheting
Wrench Shape
Straight
Single End/Double End
Double End
Box End Style
Spline
Insulated
No
Wrench Material
Steel
Features
Helping to Improve Speed and Access, Fits 4, 6 and 12 Point Fasteners, Box Ends Incorporate the TorquePlus(TM) System
Wrench Item
Box End Wrench
Offset
15 Degrees
Wrench Product Grouping
Wrenches
Tether Capable
Tether Ready
Nonsparking
No
Measurement Type
SAE
Tether Style
Tether Ready
Head Offset Angle
15 Degrees
Handle Color
Silver
Grip Style
Plain
Non-Magnetic
No
Ratcheting
No
Box End Type
12-Point Box End
Handle Type
Steel

Description

Box End Wrench, Alloy Steel, Chrome, Head Size 9/16 in, 5/8 in, Overall Length 9 1/2 in, 15 Degrees , Head Thickness 3/8 in, 13/32 in, SAE, Offset, Tether Ready

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.