This item is Discontinued.

Proto Tether-Ready Satin Flare-Nut Wrench 7 x 8 mm - 6 Point J3707M-TT

Tether-Ready Satin Flare-Nut Wrench 7 x 8 mm - 6 Point (Discontinued)

  • Mfr # J3707M-TT
  • Zoro # G8601835
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J3707M-TT
Zoro #
G8601835
UPC #
662679126063
Country of Origin
United States

Dimensions

Wrench Head Sizes
7 mm, 8 mm
Overall Length
5 3/4 in
Head Size
7 mm, 8 mm
Head Thickness
19/64 in, 21/64 in

Details

Wrench Product Grouping
Wrenches
Wrench Item
Flare Nut End Wrench
Wrench Shape
Straight
Single End/Double End
Double End
Reversing
No
Box End Style
Double Hex
SAE or Metric
Metric
Number of Points
6
Wrench Material
High Alloy Steel
Tether Capable
Tether Ready
Material
Alloy Steel
Finish
Satin
Head Movement
Fixed
Offset
0 Degrees
Insulated
No
Ratcheting Configuration
Non-Ratcheting
Item
Flare Nut Wrench
Flexible Head
No
Meets/Exceeds
ASME
Corrosion Resistant
Yes
Weight
0.12 lb
Opening Angle (Deg.)
15 Degrees
Head Type
Standard
Color
Silver
Head Offset Angle
0 Degrees
Ratcheting
No
Opening Type
6-Point Flare Nut
Non-Magnetic
No
Nonsparking
No
Measurement Type
Metric
Handle Type
Slip Resistant
Tether Style
Tether Included

Description

Flare Nut Wrench, Alloy Steel, Satin, Head Size 7 mm, 8 mm, 6-Point Flare Nut, 5 3/4 in, 15 Degrees , Head Thickness 19/64 in, 21/64 in, Insulated No, Metric, Double End, Handle Type Slip Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.