Tether Ready Slotted Screwdriver 5/16 in Round (Discontinued)
- Mfr # JK51606R-TT
- Zoro # G6631922
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JK51606R-TT
Zoro #
G6631922
UPC #
662679118808
Country of Origin
United States
Dimensions
Tip Size
5/16 in
Shank Length
6 in
Overall Length
10 1/4 in
Handle Length
5 1/4 in
For Fastener Size
3/8 in
Description
This Proto JK51606R-TT 6 in. Round Tether Ready Slotted Screwdriver is the perfect tool for your next project. The keystone slotted tip will provide a firm grip and precise handling. This screwdriver has an overall length of 10 1/4 in., handle length of 5 1/4 in., and a 5/16" tip size. It also has a shank length of 6 in. and alloy steel shank material. It comes with a chemical resistant handle, which allows you to work without worrying about corrosion or other wear and tear damage to the tool itself. If you want something durable that will last through years of use, this Proto JK51606R-TT 6 in. Round Tether Ready Slotted Screwdriver is the ideal choice for you.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.