This item is Discontinued.

Proto Tether Ring, Steel, 2in. Dia. JSR2

Tether Ring, Steel, 2in. Dia. (Discontinued)

  • Mfr # JSR2
  • Zoro # G0067630
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
JSR2
Zoro #
G0067630
UPC #
662679124687
Country of Origin
United States

Dimensions

Length
2 in
Fits Shaft Dia.
2
Width
2 in
Ring Inside Dia.
2 in
Fits Shaft Diameter (Maximum)
2 in
Ring Inside Diameter
2 in

Details

Item
Tether Ring
Color
Silver
Max. Working Load
2 lb
For Use With
Tools
Material
Steel
Installation Method
Slide Over Tool
Tethering End Connection
Split Ring
Brand and Series
Stanley Proto
Weight Capacity
2 lb
Tool End Connection
Split Ring
Tethering Component
Attachment Point
Attachment Point Style
Split Ring
For Tool Type
Hand Tools
D-Ring Material
Steel
Tool Attachment Method
Pass-Through

Description

Tether Ring, Attachment Point Style Split Ring, Color Silver, D-Ring Material Steel, Strap Color Not Applicable, Tethering Component Attachment Point, Tethering End Connection Split Ring, Tool Attachment Method Pass-Through, Tool End Connection Split Ring, Weight Capacity 2 lb, Width 2 in, For Tool Type Hand Tools, Material Steel, Length 2 in, Ring Inside Diameter 2 in, Fits Shaft Diameter (Maximum) 2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.