This item is Discontinued.

Proto Tether Torque Wrench, 3/8 Dr, 20-100 ft lb J6012C-TT

Tether Torque Wrench, 3/8 Dr, 20-100 ft lb (Discontinued)

  • Mfr # J6012C-TT
  • Zoro # G7592776
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
J6012C-TT
Zoro #
G7592776
UPC #
662679117870
Country of Origin
United States

Dimensions

Drive Size
3/8 in
Overall Length
17 in
Overall Width
1 3/4 in

Details

Item
Micrometer Torque Wrench
Head Type
Standard
Includes
(1) Tether
Accuracy
+/-3% CW, +/-4% CCW @ 20% to 100% of Full Scale
Handle
Knurled
Material
Alloy Steel
Handle Type
Knurled
Handle Material
Alloy Steel
Torque Measurement Type
Foot-Pound
Rotation
Clockwise and Counterclockwise
Ratcheting
Yes
Standards
ASME B107.300-2010
Visual/Audible Indicators
Audible Click
Min. Arc Swing
15 Degrees
Meets/Exceeds
ASME B107.14M
Tether Capable
Tether Ready
Number of Geared Teeth
24
Primary Scale Range
20 ft-lb to 100 ft-lb
Ratcheting Angle
15 Degrees
Secondary Scale Range
34 N-m to 142 N-m
Primary Scale Increments
0.5 ft-lb
Teeth
24
Secondary Scale Increments
0.68 N-m
Calibration Certificate Included
No
Min. Number of Cycles
5,000
Corrosion Resistant
Yes
Finish
Chrome
Secondary Scale Minimum Torque
142 N-m
Torque Range
20 ft-lb to 100 ft-lb
Counterclockwise Accuracy
+/- 6%
Handle Color
Silver
Dual Scale
Yes
Primary Scale Maximum Torque
100 ft-lb
Weight
3.3 lb
Primary Scale Minimum Torque
20 ft-lb
Torque Increments
0.5 ft-lb, 0.68 N-m
Torque Adjustability
Adjustable
Head Movement
Ratcheting
Nonsparking
No
Insulated
No
Secondary Scale Maximum Torque
24 N-m
Tether Style
Tether Ready
Torque Limiting Mechanism
Click-Type
Clockwise Accuracy
+/- 3%
Extended Data Testing
No
Torque Setting
Pre-Set

Description

With its high accuracy and wide range of torque, the Proto J6012C-TT Tether Torque Wrench is an essential tool for your workshop. The wrench features a clockwise and counterclockwise rotation. It has a +/-3% CW and +/-4% CCW accuracy at 20% to 100% of full scale. This micrometer torque wrench also comes with two secondary scales, one for Nm and one for lbs.ft. It has a primary scale range of 20 ft-lb to 100 ft-lb, as well as 34 Nm to 142 Nm on the secondary scale. When it comes to working with fasteners, you will want this Proto Micrometer Torque Wrench in your workshop.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.