This item is Discontinued.

Proto Tethered Black Chrome Combo Non-Ratcheting Wrench 18 mm-Spline JSCRM18-TT

Tethered Black Chrome Combo Non-Ratcheting Wrench 18 mm-Spline (Discontinued)

  • Mfr # JSCRM18-TT
  • Zoro # G8601564
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
JSCRM18-TT
Zoro #
G8601564
UPC #
662679127046
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
9 1/4 in
Wrench Head Sizes
18mm
Head Size
18 mm
Size
18mm
Head Thickness
3/16 in
Wrench Length Style
Standard

Details

Finish
Black Chrome
Number of Points
12
SAE or Metric
Metric
Wrench Style
Combination, Non-Reversing, Anti-Slip, Spline
Material
Alloy Steel
Wrench Product Grouping
Wrenches
Standards
ASME
Tether Capable
Tether Ready
Reversing
No
Single End/Double End
Double End
Wrench Item
Ratcheting Combination Wrench
Wrench Material
Alloy Steel
Wrench Shape
Straight
Offset
15 Degrees
Insulated
No
Min. Arc Swing
5 Degrees
Item
Ratcheting Wrench
Flexible Head
No
Ratcheting Configuration
Open and Box End
Number of Geared Teeth
72
Head Movement
Fixed
Box End Style
Spline
Box End Type
Spline Box End
Anti-Slip Design
Yes
Head Type
Offset
Tether Style
Tether Capable
Corrosion Resistant
Yes
Head Offset Angle
15 Degrees
Handle Color
Silver
Handle Type
One Piece
Ratcheting
Yes
Opening Type
Hex
Nonsparking
No
Opening Angle (Deg.)
15 Degrees
Weight
0.46 lb
Measurement Type
Metric
Non-Magnetic
No

Description

Metric Spline wrenches can be used on metric 4, 6, 12 point, spline and Torx® fasteners
The chrome-vanadium switch lever allows for easy changes in turning direction which helps improve speed
Chrome-vanadium box ends and switch levers provide high strength and durability

Additional Features:

  • Box end is countersunk for easy application to the fastener
  • Spline design was created for use with specialty spline bolts which are used when weight and size of bolt heads must be minimized
  • Spline design enables the wrench to contact conventional fasteners away from the corners, which applies force over a larger area, reducing risk of fastener scoring and helps prevent rounding of the corners and other fasteners damage that could lead to Foreign Object Damage (FOD)
  • The high contact surface area which is away from fastener points enables turning of highly rounded fasteners
  • Anti-Slip Design (ASD) open end
  • Black chrome finish is corrosion resistant and visually distinctive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.