This item is Discontinued.

Proto Tethered Flare Nut Wrench, L 6-1/4" J3764-TT

Tethered Flare Nut Wrench, L 6-1/4" (Discontinued)

  • Mfr # J3764-TT
  • Zoro # G8601801
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
J3764-TT
Zoro #
G8601801
UPC #
662679126025
Country of Origin
United States

Dimensions

Wrench Head Sizes
3/8 in, 7/16 in
Overall Length
6 1/4 in
Head Size
3/8 in, 7/16 in
Head Thickness
11/32 in, 3/8 in

Details

Wrench Product Grouping
Wrenches
Wrench Item
Flare Nut End Wrench
Wrench Shape
Straight
Single End/Double End
Double End
Reversing
No
Box End Style
Double Hex
SAE or Metric
SAE
Number of Points
6
Meets/Exceeds
ASME
Material
Alloy Steel
Offset
0 Degrees
Ratcheting Configuration
Non-Ratcheting
Finish
Satin
Head Movement
Fixed
Insulated
No
Wrench Material
High Alloy Steel
Flexible Head
No
Tether Capable
Tether Ready
Item
Flare Nut Wrench
Head Type
Standard
Ratcheting
No
Non-Magnetic
No
Weight
0.18 lb
Handle Type
Slip Resistant
Head Offset Angle
0 Degrees
Nonsparking
No
Measurement Type
SAE
Opening Angle (Deg.)
15 Degrees
Opening Type
6-Point Flare Nut
Corrosion Resistant
Yes
Tether Style
Tether Included
Color
Silver

Description

Flare Nut Wrench, Alloy Steel, Satin, Head Size 3/8 in, 7/16 in, 6-Point Flare Nut, 6 1/4 in, 15 Degrees , Head Thickness 11/32 in, 3/8 in, Insulated No, SAE, Double End, Handle Type Slip Resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.