This item is Discontinued.

Proto Tethered Flare Nut Wrench, L 8-3/4" J3772-TT

Tethered Flare Nut Wrench, L 8-3/4" (Discontinued)

  • Mfr # J3772-TT
  • Zoro # G8601826
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
J3772-TT
Zoro #
G8601826
UPC #
662679126049
Country of Origin
United States

Dimensions

Wrench Head Sizes
5/8 in, 11/16 in
Overall Length
8 3/4 in
Head Size
5/8 in, 11/16 in
Head Thickness
7/16 in, 31/64 in

Details

Wrench Product Grouping
Wrenches
Wrench Item
Flare Nut End Wrench
Wrench Shape
Straight
Single End/Double End
Double End
Reversing
No
Box End Style
Double Hex
SAE or Metric
SAE
Number of Points
6
Offset
0 Degrees
Tether Capable
Tether Ready
Insulated
No
Head Movement
Fixed
Ratcheting Configuration
Non-Ratcheting
Meets/Exceeds
ASME
Finish
Satin
Flexible Head
No
Material
Alloy Steel
Wrench Material
High Alloy Steel
Item
Flare Nut Wrench
Opening Angle (Deg.)
15 Degrees
Measurement Type
SAE
Head Type
Standard
Tether Style
Tether Capable
Color
Silver
Non-Magnetic
No
Head Offset Angle
0 Degrees
Nonsparking
No
Handle Type
Slip Resistant
Weight
0.38 lb
Ratcheting
No
Opening Type
6-Point Flare Nut
Corrosion Resistant
Yes

Description

Flare Nut Wrench, Alloy Steel, Satin, Head Size 5/8 in, 11/16 in, 6-Point Flare Nut, 8 3/4 in, 15 Degrees , Head Thickness 7/16 in, 31/64 in, Insulated No, SAE, Double End, Handle Type Slip Resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.