Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Proto Tethered Heavy-Duty Offset Striking Wrench 1-1/2" & 38 mm-12 Point J2624SW-TT

Tethered Heavy-Duty Offset Striking Wrench 1-1/2" & 38 mm-12 Point (Discontinued)

  • Mfr # J2624SW-TT
  • Zoro # G6952181
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J2624SW-TT
Zoro #
G6952181
UPC #
662679118303
Country of Origin
United States

Dimensions

Overall Length
12 in
Nominal Size
1 1/2 in
Head Thickness
1 in
Head Size
1 1/2 in

Details

Item
Tethered Striking Wrench
Finish
Black Oxide
Standards
Federal Specification GGG-W-636E
Number of Points
12
SAE or Metric
SAE
Tether Capable
Tether Ready
Handle Type
Offset
Offset
1-1/2 in
Box End Type
12-Point Box End
Tether Style
Tether Included
Measurement Type
SAE
Head Type
Offset
Nonsparking
No
Material
Alloy Steel
Weight
3.35 lb
Insulated
No
Non-Magnetic
No
Corrosion Resistant
Yes
Head Offset Angle
45 Degrees
Handle Color
Black

Description

Tethered Striking Wrench, Alloy Steel, Black Oxide, Head Size 1 1/2 in, Overall Length 12 in, 45 Degrees , Head Thickness 1 in, SAE, Offset, Tether Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.