Zoro Homepage
This item is Discontinued.
Proto Tethered Striking Wrench, Offset, 1-1/16in J2617SW-TT

Tethered Striking Wrench, Offset, 1-1/16in (Discontinued)

  • Mfr # J2617SW-TT
  • Zoro # G6753442
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J2617SW-TT
Zoro #
G6753442
UPC #
662679118235
Country of Origin
United States

Dimensions

Nominal Size
1 1/16 in
Overall Length
8 in
Head Thickness
5/8 in
Head Size
1 1/16 in

Details

Item
Tethered Striking Wrench
Handle Type
Offset
SAE or Metric
SAE
Number of Points
12
Tether Capable
Tether Ready
Finish
Black Oxide
Offset
15/16 in
Standards
Federal Specification GGG-W-636E
Weight
1.84 lb
Material
Alloy Steel
Non-Magnetic
No
Handle Color
Black
Head Type
Offset
Head Offset Angle
45 Degrees
Box End Type
12-Point Box End
Insulated
No
Nonsparking
No
Tether Style
Tether Included
Measurement Type
SAE
Corrosion Resistant
Yes

Description

Tethered Striking Wrench, Alloy Steel, Black Oxide, Head Size 1 1/16 in, Overall Length 8 in, 45 Degrees , Head Thickness 5/8 in, SAE, Offset, Tether Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.