Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
J2622SW-TT
Zoro #
G6479417
UPC #
662679118280
Country of Origin
United States
Dimensions
Nominal Size
1 3/8 in
Overall Length
12 in
Head Thickness
1 in
Head Size
1 3/8 in
Details
Item
Tethered Striking Wrench
Handle Type
Offset
SAE or Metric
SAE
Number of Points
12
Tether Capable
Tether Ready
Finish
Black Oxide
Standards
Federal Specification GGG-W-636E
Offset
1-1/2 in
Box End Type
12-Point Box End
Corrosion Resistant
Yes
Material
Alloy Steel
Tether Style
Tether Included
Handle Color
Black
Head Offset Angle
45 Degrees
Head Type
Offset
Insulated
No
Weight
3.4 lb
Measurement Type
SAE
Non-Magnetic
No
Nonsparking
No
Description
Tethered Striking Wrench, Alloy Steel, Black Oxide, Head Size 1 3/8 in, Overall Length 12 in, 45 Degrees , Head Thickness 1 in, SAE, Offset, Tether Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.