Zoro Homepage
This item is Discontinued.
Proto Tethered Striking Wrench, Offset, 65mm J2665SWM-TT

Tethered Striking Wrench, Offset, 65mm (Discontinued)

  • Mfr # J2665SWM-TT
  • Zoro # G7145485
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J2665SWM-TT
Zoro #
G7145485
UPC #
662679118525
Country of Origin
United States

Dimensions

Nominal Size
65 mm
Overall Length
13 in
Head Thickness
1 1/2 in
Head Size
65 mm

Details

Item
Tethered Striking Wrench
Handle Type
Offset
SAE or Metric
Metric
Number of Points
12
Tether Capable
Tether Ready
Offset
2-1/4 in
Finish
Black Oxide
Standards
Federal Specification GGG-W-636E
Head Type
Offset
Weight
12.61 lb
Handle Color
Black
Insulated
No
Tether Style
Tether Included
Box End Type
12-Point Box End
Non-Magnetic
No
Head Offset Angle
45 Degrees
Measurement Type
Metric
Material
Alloy Steel
Corrosion Resistant
Yes
Nonsparking
No

Description

Tethered Striking Wrench, Alloy Steel, Black Oxide, Head Size 65 mm, Overall Length 13 in, 45 Degrees , Head Thickness 1 1/2 in, Metric, Offset, Tether Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.