Shop All Combination Wrench Sets
Proto
Tethered Wrench Set, Combo, SAE, 12Pt, 15 Pc
Mfr # J1200FASD-TT
Zoro # G6409846
product price: $580.99
/ea
Free Shipping & Returns
$580.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Number of Points 12
- Finish Satin
- Wrench Style Anti-Slip
- Number of Pieces 15
Product Information
- Brand Proto
- MFR # J1200FASD-TT
- Zoro # G6409846
- UPC # 662679117917
- Country of Origin United States
- Category Combination Wrench Sets
Dimensions
Range of Lengths | 5 3/8 in to 16 7/8 in |
Wrench Head Sizes | 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in, 1 1/16 in, 1 1/8 in, 1 1/4 in |
Range of Head Sizes | 5/16 in to 1 1/4 in |
Head Size | 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in, 1 1/16 in, 1 1/8 in, 1 1/4 in |
Wrench Length Style | Standard |
Details
Description
This Proto J1200FASD-TT 12-Piece Combo Wrench Set is a must-have for your toolbox. It comes with 15 combination wrenches that you can use to complete your projects. This wrench set has an offset of 15 degrees, which allows you to work in tight spaces and narrow gaps. The alloy steel material makes these wrenches durable and strong enough to last a long time. They come in a canvas pouch, which helps keep the tools organized and neat inside your toolbox or storage cabinet. With its anti-slip finish, you can expect better grip from this Proto J1200FASD-TT 12 Piece Combo Wrench Set as it lets you tackle even the most stubborn fasteners with ease.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DREMEL Universal Carbide Flush Cut Blade, PK3 (MM485B)
- PLEWS Amflo Brass Plug 1/4 in. 1 pc (CP21B)
- LENOX Band Saw Blade, 8 ft. 3-3/4 in L, 1/4" W, 14/18 TPI, 0.025" Thick, Steel (81729D2B82535)
- ALLIED INTERNATIONAL Wrench, Adjustable, 8" (51052)
- PROTO Angle Open End Wrench Set, 9 Pc, Satin (J3200D)
- PROTO Combination Wrench Set, SAE, 7 pcs. (J1200HASD)
- PROTO Combination Wrench Set, SAE, 14 pcs. (J1200FBASD)
- PROTO Open End Wrench Set, 5/16-1-5/8 in., 10 Pc (J3000HB)
- PROTO Combination Wrench Set, SAE, 10 pcs. (J1200GASD)
- PROTO 7 Piece Combination Flare Nut Wrench Set - 6 Point (J3700A)
- CRAFTSMAN Combination Wrench Set, 12 Points, Chrome (CMMT12054)
- Proto Combination Wrench Sets