Zoro Homepage

Tethering Belt Adapter

  • Mfr # JBELTAD2

  • Zoro # G9972322


product price: $37.99
/ea

Key Features

Color
Orange
Length
7 in
Max. Working Load
6 lb
For Use With
Tool Belt
Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JBELTAD2
Zoro #
G9972322
UPC #
662679143732
Country of Origin
United States

Dimensions

Length
7 in
Width
2 in

Details

Item
Tool Belt
Color
Orange
Max. Working Load
6 lb
For Use With
Tool Belt
Material
Steel, Webbed Nylon
Strap Color
Orange
Attachment Point Style
Belt Loop
Tool End Connection
Belt Loop
D-Ring Material
Steel
Tethering Component
Attachment Point
For Tool Type
Hand Tools
Number of D-Rings
1
Weight Capacity
6 lb
Brand and Series
Stanley Proto
Tethering End Connection
Carabiner
Attachment End Style
Dual Carabiner

Description

Thick nylon webbing
Extra large D-Ring
Two Screwgate Carabiners

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.