Shop WESTWARD

WESTWARD Rolling Cabinet Kit, 27 Drawer, Red, Steel, 57-1/2 in W x 19 in D x 82 in H

  • Mfr # 361LN7
  • Zoro # G301050305

product price: 
$
3,280.99
/ea
Free Shipping & Returns

Key Features

Number of Drawers
27
Material
Steel
Includes
Intermediate Chest, Side Cabinet, Top Chest
Features
Thermoplastic Rubber Casters, Aluminum Drawer Pulls
Width
57-1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
361LN7
Zoro #
G301050305
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Width
57-1/2 in
Depth
19 in
Height
82 in
Overall Height
82 3/4 in
Overall Width
57 1/2 in
Caster Size
5 in x 2 in
Width Range
40 in to 49 in Wide
Overall Depth
19 in
Overall Dimensions
57 1/2 in W x 19 in D x 82 3/4 in H
Individual Component Dimensions
Intermediate Chest 42 in W x 19 in D x 16 in H, Rolling Tool Cabinet 42 in W x 19 in D x 39 7/8 in H, Side Cabinet 15 1/2 in W x 18 in D x 33 7/8 in H, Top Chest 41 1/2 in W x 18 5/8 in D x 26 7/8 in H
Fits Chest Size
Thermoplastic Rubber Casters, Aluminum Drawer Pulls

Details

Item
Rolling Cabinet Kit
Number of Drawers
27
Color
Red
Material
Steel
Includes
Intermediate Chest, Side Cabinet, Top Chest
Features
Thermoplastic Rubber Casters, Aluminum Drawer Pulls
Drawer Gauge
18 ga
Locking System
Keyed
Caster Type
Rigid, Swivel
Drawer Slides
Ball Bearing
Work Surface Material
EVA
Duty Rating
Heavy Duty
For Use With
32H839, 49EV14, 32H864
Caster Wheel Material
Thermoplastic Rubber
Tool Box Duty Rating
Heavy Duty
Gauge
Drawers: 18 ga, Body: 20 ga
Storage Capacity
15,426 cu in
Finish
Powder Coated
Body Finish
Powder Coated
Body Gauge
20 ga
Handles
Tubular Side
Drawer Color
Red
Configuration
Center Bank: 38 in W x 18-1/2 in D, (4) 2-15/16 in H, (1) 6-1/8 in H, (1) 9-1/4 in H
Smallest Maximum Drawer Load Capacity
100 lb
Load Rating
1540 lb
Drawer Capacity
100 lb Shallow, 200 lb Deep
Series
WESTWARD
Finish/Color
Powder Coated Red
Body Color
Red
Largest Maximum Drawer Load Capacity
200 lb
Number of Shelves
0
Drawer Finish
Powder Coated
Drawer Range
6 to 10
Drawer Slide Function
Ball Bearing
Drawer Slide Type
Ball Bearing
Body Finish/Color
Powder Coated Red
Number of Keys Included
2
Includes Drawer Liners
Drawer Liners Included
Caster Brake Type
Locking

Description

Rolling Cabinet Kit, Heavy Duty, Powder Coated Red, 57 1/2 in W x 19 in D x 82 3/4 in H, Body Color Red, Body Finish Powder Coated, Body Gauge 20 ga

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.