Shop PROTO
See all product information
Create Account
Tool Bag, Red, Bottom: Plastic, Fabric, Handle: Leather, 24 Pockets
- Mfr # J120TB
- Zoro # G401794048
product price:Â
$
136.99
/ea
Free Shipping & Returns
Key Features
Width
19 1/2 in
Color
Red
Material
Plastic, Leather
Features
Adjustable Saw Compartment With Self-Adhesive Strips, Ergonomically Designed Leather Handle, Waterproof Bottom
Height
14 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- J120TB
- Zoro #
- G401794048
- UPC #
- 10062679122152
- Country of Origin
- China
- Item
- Tool Bag
- Color
- Red
- Material
- Plastic, Leather
- Features
- Adjustable Saw Compartment With Self-Adhesive Strips, Ergonomically Designed Leather Handle, Waterproof Bottom
- Closure Type
- Open Top
- Number of Outside Pockets
- 10
- Number of Pockets
- 24
- Number of Inside Pockets
- 14
- Shape
- Rectangle
- Bag Style
- Tote
- Front Closure
- Open Top
Description
Durable 1,200 x 1,200 denier fabric
Rigid and waterproof plastic bottom
Ergonomically designed leather handle
Additional Features:
- 14 Internal storage loops for maximum organization
- Special storage partition for 12 screwdrivers
- 10 External storage pockets
- Adjustable saw compartment with self-adhesive strips
- Weather flap protects tools and conveniently tucks away
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.