Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JBELTSET-M
Zoro #
G9972356
UPC #
662679143770
Country of Origin
Taiwan, Province of China
Dimensions
Size
M
Details
Item
Tool Belt Kit
Max. Working Load
6 lb
No. of Wristbands Included
2
No. of Tethers Included
2
Weight Capacity
6 lb
Additional Kit Contents
Adapters, Belt, Lanyards, Wrist Straps
Attachment Point Style
Belt Loop
Belt Style
Standard
Tethering Component
Anchor, Attachment Point, Kit, Tether
Brand and Series
Stanley Proto
No. of Attachment Points Included
2
Tether Style
Standard
No. of Belts Included
1
Kit Contents
Anchor Point, Attachment Point, Tether
Number of Wristbands Included
0
Number of Attachment Points Included
8
Belt Padding
Standard
Number of Tethers Included
2
Number of Belts Included
1
Description
Tool Belt Kit, Weight Capacity 6 lb, Size M, Attachment Point Style Belt Loop, Number of Belts Included 1, Tether Style Standard, Tethering Component Anchor, Attachment Point, Kit, Tether, Number of Attachment Points Included 8, Number of Tethers Included 2, Additional Kit Contents Adapters, Belt, Lanyards, Wrist Straps, Wristband Style Hook-and-Loop, Number of Wristbands Included 0, Belt Padding Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.