Shop All Tool Lanyards & Tethering
Proto
Tool Lanyard, 15 lb., 32 in, Orange
Mfr # JLAN15LBSSCAR
Zoro # G5352146
original price:
$20.99
new price: $20.89
/ea
$20.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 32 in
- For Use With Hand Tools
- Max. Working Load 15 lb
- Color Orange
- Line Material Elastic Nylon
Product Information
- Brand Proto
- MFR # JLAN15LBSSCAR
- Zoro # G5352146
- UPC # 662679122492
- Country of Origin Taiwan, Province of China
- Category Tool Lanyards & Tethering
Dimensions
Length | 32 in |
Max. Working Length | 32 |
Maximum Working Length | 32 in |
Details
Description
Tool Lanyard, Color Orange, Anchorage End Connection Loop, Anchorage End Material Rope, For Tool Type Hand Tools, Maximum Working Length 32 in, Tool End Connection Carabiner, Hardware Material Stainless Steel, Includes Lanyard, Tether Style Elastic, Tethering Component Tether, Weight Capacity 15 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XCELITE Screwdriver Set, Slotted/Phillips, 7 Pc (XPE700)
- KIPP Swivel Feet Style D, metric (K0395.220)
- KRAFT TOOL Sidewalk Edger, Blue Stl/Wood, 3/8 Radius (CF573)
- AMPCO SAFETY TOOLS 1/2 in Drive, 3/4" 6 pt SAE Socket, 6 Points (DW-1/2D3/4)
- PROTO Tool Collar/Loop, Fits 0.156 to 0.25 in (JPCL2SS)
- PROTO Tether Ring, Steel, 1in. Dia. (JSR1)
- PROTO D-Ring Web Tethers, 4 in., Webbing (JDRHDOR)
- PROTO Tool Lanyard, 15 lb., 32 in, Orange (JLAN15LBSSRP)
- PROTO Tool Shrink Loop, Fits 0.75 to 1.75 in. (JP2R34X175LPOR)
- PROTO Skyhook Tether System, Nylon, Carabner, 6lb (JPSSCAFF4)
- 3M DBI-SALA Micro D-ring, PK10 (1500010)
- Proto Tool Lanyards & Tethering