This item is Discontinued.

Proto Tool Pouch, Black, Ballistic Nylon, 7 Pockets JPSTLPKT2

Tool Pouch, Black, Ballistic Nylon, 7 Pockets (Discontinued)

  • Mfr # JPSTLPKT2
  • Zoro # G9507373
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JPSTLPKT2
Zoro #
G9507373
UPC #
662679122621
Country of Origin
Taiwan, Province of China

Dimensions

Height
11"
Width
4"
Belt Width
2 in
For Maximum Belt Width
2 in

Details

Item
Tool Pouch
Color
Black
Material
Ballistic Nylon
Features
A Free Range of Motion, and Positive Tool Control at the Worksite, Durability, Mechanism is Made from Dupont Delrin(R), Short Lanyard and Provides Secure Tool Transfers, Stainless Steel Springs and Brass Rivets for Strength
Number of Pockets
7
Tether Capable
Tethered
Includes
(1) SkyDock(TM) Dual Dock Pouch and (2) SkyHook(TM) Switch Connectors
Closure Type
Open Top
Number of Inside Pockets
1
Number of Outside Pockets
6
Tether Style
Tether Capable
Compatible with Product Type
Screw-Gate Carabiner
Belt Attachment Type
Slotted
Attachment Type
Belt Slot

Description

Tool Pouch, Attachment Type Belt Slot, Belt Width 2 in, Closure Type Open Top, Color Black, Compatible with Product Type Screw-Gate Carabiner, Features A Free Range of Motion, and Positive Tool Control at the Worksite, Durability, Mechanism is Made from Dupont Delrin(R), Short Lanyard and Provides Secure Tool Transfers, Stainless Steel Springs and Brass Rivets for Strength, For Maximum Belt Width 2 in, Includes (1) SkyDock(TM) Dual Dock Pouch and (2) SkyHook(TM) Switch Connectors

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.